Reebok® RB7005-11.5-W ZigKick Athletic Work Boot, Composite Toe, Men's, Size 11.5
Write a Review
|
Questions & Answers (0)
Product Description
Reebok® Work - ZigKick Work RB7005 Brown Athletic 6" Boot with removable FootFuel™ Injected EVA Cushion Footbed, Composite Toe Cap and Static Dissipating Dual Resistor.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Wide (E) |
| Boot Height | 6 in |
| Size | 11.5 |
Product Details
| Type | Work Boots |
| Color | Brown |
| Toe Type | Composite Toe |
| Outsole Design | ZigTech EVA Midsole With Rigid TPU Heel Stabilizer and Rubber SR Outsole |
| Style | ZigKick |
| Insulated | No |
| Material | Leather |
| Description | Athletic 6'' Boot |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | RB7005-11.5-W |
| Slip Resistant | No |
| Insole | EVA |
| Electrical Hazard Protection | No |
| Waterproof | No |
| Brand | Reebok |
Compliance & Certifications
| Certifications | ASTM F2413 |