Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB246444

MPN #: RBC92-2U

Tripp Lite RBC92-2U Replacement Battery Cartridge for Select Tripp Lite

Product Description
Tripp Lite's premium UPS replacement battery cartridges breathe new life into UPS systems suffering from expired or weak internal batteries. Each replacement battery cartridge is carefully screened and certified to meet or exceed original specifications and ships ready for installation. Reusable packaging holds expired batteries for recycling center delivery. See Tripp Lite's UPS replacement battery web page to confirm compatibility and quantity required. Includes 18-Month Limited Warranty.

COMPATIBLE WITH TRIPP LITE MODELS SMART750RMXL2U, SMART1000RM2U, SMX1000RT2U, SU750RTXL2U, SU1000RTXL2Ua

  • Restores UPS runtime performance to original specifications
  • Comes pre-assembled and ready for installation
  • Reusable packaging holds expired batteries for recycling center delivery
  • Includes 18-Month Limited Warranty


PRICE
$279.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight12.6 lbs
Dimensions (H x W x D)2.75" x 8.00" x 6.50"

Product Details

Manufacturers Part NumberRBC92-2U
TypeSelect Tripp Lite & Other Major UPS Brand
Compatible Part/Model NumberTripp Lite RBC92-2U Cartridge for Select Tripp Lite
BrandTripp Lite