Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB246433

MPN #: RBC94-2U

Tripp Lite RBC94-2U Replacement Battery Cartridge for Select Tripp Lite

Product Description
Tripp Lite's premium UPS replacement battery cartridges breathe new life into UPS systems suffering from expired or weak internal batteries. Each replacement battery cartridge is carefully screened and certified to meet or exceed original specifications and ships ready for installation into your UPS system. Reusable packaging holds expired batteries for recycling center delivery. See Tripp Lite's UPS replacement battery web page to confirm compatibility and quantity required. Includes 18-Month Limited Warranty.

COMPATIBLE WITH TRIPP LITE MODELS SMART1500RMXL2U,SMART2200RMXL2U, SMART3000RM2U, SMX3000XLRT2U (versions with pre-assembled 4-battery cartridges only; see compatiblity listing for non-assembled battery versions), SU1500RTXL2Ua, SU2200RTXL2Ua

  • Restores UPS runtime performance to original specifications
  • Comes pre-assembled and ready for installation
  • Reusable packaging holds expired batteries for recycling center delivery
  • Includes 18-Month Limited Warranty


PRICE
$549.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight26.2 lbs
Dimensions (H x W x D)7.00" x 21.6" x 31.1"

Product Details

Manufacturers Part NumberRBC94-2U
TypeSelect Tripp Lite & Other Major UPS Brand
Compatible Part/Model NumberTripp Lite RBC94-2U Cartridge for Select Tripp Lite
BrandTripp Lite