Reebok Athletic Work Shoe, Dual Layer Stretch Mesh Upper, Black & Dark Gray, 10M
Write a Review
|
Questions & Answers (0)
Product Description
Take the next step in work footwear with the Reebok Astroride Work. It's a steel toe work shoe designed to take you the distance and propel you forward. The soft ASTROFOAM midsole cushions with a lightweight responsive feel. The steel toe meets or exceeds ASTM F2413 safety standards.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 10 |
Product Details
| Color | Black/Dark Gray |
| Toe Type | Steel Toe |
| For Use With | Work |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Fabric |
| Gender | Men's |
| Manufacturers Part Number | RB2211-M-10.0 |
| Slip Resistant | Yes |
| Waterproof | No |
| Brand | Reebok |