Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Reebok

Model # :WBB3123728

MPN #: RB2211-W-05.5

Reebok Athletic Work Shoe, Dual Layer Stretch Mesh Upper, Black & Dark Gray, 5.5W

Product Description
Take the next step in work footwear with the Reebok Astroride Work. It's a steel toe work shoe designed to take you the distance and propel you forward. The soft ASTROFOAM midsole cushions with a lightweight responsive feel. The steel toe meets or exceeds ASTM F2413 safety standards.

PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Size5.5

Product Details

ColorBlack/Dark Gray
Toe TypeSteel Toe
For Use WithWork
InsulatedNo
Closure TypeLace-Up
MaterialFabric
GenderMen's
Manufacturers Part NumberRB2211-W-05.5
Slip ResistantYes
WaterproofNo
BrandReebok