Feature:
- ASTM F2413
- Composite Toe
- XTR® Brand Composite Toe Cap
- Electrical Hazard Protection
- Slip Resistant
- Moisture Wicking Nylon Mesh Lining
Weights & Dimensions
| Width | Standard (D) |
| Size | 11 |
Product Details
| Color | Black |
| Toe Type | Composite Toe |
| For Use With | Work |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Fabric |
| Gender | Men's |
| Manufacturers Part Number | RB4672-M-11.0 |
| Slip Resistant | Yes |
| Waterproof | No |
| Brand | Reebok |