- TopGuard Protection
- "Step-on-it" installation
- Suitable for use in air handling spaces in accordance with Sec
- 300-22 (C) of the National Electrical Code
- Fire rated for up to 2-hour rated floors
Wiremold RC4ATCBK Poke-Thru Flange & Black Slider Holder, Assembled Unit, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$615.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Poke-Thru |
| Insulation Material | Intermescent Fire Barrier |
| Mounting Method | Through Floor |
| Material | Assembled |
| Description | Flange & Black Slider Holder Assembly |
| Color | Black |
| Manufacturers Part Number | RC4ATCBK |
| Number of Outlets | 4 |
| Brand | Wiremold |