- Fire rated for up to 2-hour rated floors
- Maintains the fire classification of the floor
Wiremold RC4CTCBK Poke-Thru Flange & Slide Holder Assembly, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$235.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cover Size | 8-1/4" |
Product Details
| Type | Poke-Thru |
| Insulation Material | Intermescent Fire Barrier |
| Mounting Method | Through Floor |
| Material | Aluminum & Brass Flanges Shipped W/Black Slide Cover |
| Description | Flange & Slide Holder Asembly |
| Color | Black |
| Manufacturers Part Number | RC4CTCBK |
| Number of Outlets | 0 |
| Brand | Wiremold |