- Fire rated for up to 2-hour rated floors
- Maintains the fire classification of the floor
Wiremold RC4SHTCBK Poke-Thru Non-Metallic Slide Holder Assembly, Black
|
Questions & Answers (0)
Product Description
Features
PRICE
$87.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cover Size | 6-1/4" |
Product Details
| Type | Poke-Thru |
| Mounting Method | Screw On |
| Material | Non-Metallic |
| Description | Non-Metallic Slide Holder Assembly |
| Color | Black |
| Manufacturers Part Number | RC4SHTCBK |
| Number of Outlets | 0 |
| Brand | Wiremold |