- Fire rated for up to 2-hour rated floors
- Maintains the fire classification of the floor
Wiremold RC4SHTCGY Poke-Thru Non-Metallic Slide Holder Assembly, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$64.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cover Size | 6-1/4" |
Product Details
| Type | Poke-Thru |
| Mounting Method | Screw On |
| Material | Non-Metallic |
| Description | Non-Metallic Slide Holder Assembly |
| Color | Gray |
| Manufacturers Part Number | RC4SHTCGY |
| Number of Outlets | 0 |
| Brand | Wiremold |