Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3179934

MPN #: RCJ3210X3

Pyramex® RCJ32 Hi-Vis Waterproof Winter Jacket, Type R, ANSI Class 3, 3XL, Lime

Product Description
Features:
  • ANSI/ISEA 107-2020 Type R Class 3 Not FR and CAN/CSA Z96-15 (Reaffirmed 2020) Class 2 Level 2 Not FR
  • Waterproof - ANSI 107-2020: AATCC 127
  • Cell phone/radio chest pocket with clear panel, mic tabs, and pencil pocket
  • Pocket - 4 Outside, 1 Inside
  • Primary use: Winter Outerwear
Materials:
  • Outside: 300D polyurethane (PU) coated waterproof polyester shell
  • Lining: 180gsm quilted polyester cotton with 210T taffeta
  • Yellow contrasting trim: 120gsm solid knit 100% polyester
  • Reflective tape: China brand flat silver
Closure:
  • Front: 8# black resin zipper from bottom of jacket to top of collar
  • Waist and wrists: elastic band
  • Drawstring Concealed detachable hood
Reflective Striping:
  • One 2" China brand silver reflective stripe applied horizontally dividing black material from lime/orange material
  • Two 2" China brand silver reflective stripes run vertically from top of horizontal stripes over shoulders to top of back side horizontal stripe
  • One 2" China brand silver reflective stripe around both long sleeves
  • Lower stripe to divide black from lime/orange material


PRICE
$73.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-1/2
Size3XL

Product Details

TypeHigh Visibility Jacket
ClassANSI Class 3, CSA Class 2
ColorGreen
Number of Pockets5
StyleThermal
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
DescriptionWaterproof Winter Jacket
GenderUnisex
Package Quantity1
Manufacturers Part NumberRCJ3210X3
WaterproofYes
Primary UseCold Weather Protection
BrandPyramex Safety

Compliance & Certifications

CertificationsANSI/ISEA 107-2020 Type R Class 3, CAN/CSA Z96-2015 Class 2 Level 2