Limit Switches
Availability
Brand
Voltage
Type
Depth
Length
Height
Capacity
Color
Price
Related Products
Limit the travel of electrically operated doors, conveyors, hoists, machine tool work tables and similar devices. Equipment having rotating mechanisms, or linear motion which can be translated into rotational motion, can be controlled by these versatile switches. Furnas Series 55 switches can be mounted in any position and are easy to wire and adjust.
Springer Controls / MERZ W656/7-AC, Reversing Switch, Spring Returned, 3-Pole,80A,4-hole front-mount
MERZ has long been the industry standard in UL certified switches. MERZ cam switches are second to none for quality and reliability. Springer Controls-MERZ switches are available in models from 16 amp to 125 amp. These UL certified switches are suitable for residential and industrial applications. This item is a 4-screw, front-panel mounting-cam switch. Both the switch and the handle are attached to the panel or wall by these four screws (included.) Cam switches, according to their contact arrangement, are fitted with switching chambers with 1, 2, or 3 (series 111 only) double interrupted ...
Limit the travel of electrically operated doors, conveyors, hoists, machine tool work tables and similar devices. Equipment having rotating mechanisms, or linear motion which can be translated into rotational motion, can be controlled by these versatile switches. Furnas Series 54 switches can be mounted in any position and are easy to wire and adjust.
MERZ has long been the industry standard in UL certified switches. MERZ cam switches are second to none for quality and reliability. Springer Controls-MERZ switches are available in models from 16 amp to 125 amp. These UL certified switches are suitable for residential and industrial applications. This item is a 4-screw, front-panel mounting-cam switch. Both the switch and the handle are attached to the panel or wall by these four screws (included.) Cam switches, according to their contact arrangement, are fitted with switching chambers with 1, 2, or 3 (series 111 only) double interrupted ...
Wesco® Gator Grip® ERGONOMIC DRUM LIFT TRUCK Gator Grip® Drum Handlers Provide an Effective Solution for Lifting, Transporting and Placing Drums on Pallets and Spill Platforms. Handler easily lifts and transports most 30, 55 and 85 gallon steel, poly or fiber drums. Spring-loaded clamp holds any 3/16" or higher drum rim and works with most drums with locking rings. Exclusive auto-grip lock will not drop a drum, even over rough terrain, and operator does not need to touch drum to operate. 5" x 2" phenolic swivel casters for easy mobility and includes a floor lock for stationary ...