Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Relay and Control

Model # :WBB917910

MPN #: RCL-307

Relay and Control RCL-307 Top Push Roller

Product Description
Relay and Control Precision Oil Tight Limit Switches


  • UL Listed. File E 100480
  • Wide choice of heads and actuators.
  • Captive cover screws
  • Dustproof, Oil Tight, Water Resistant
  • Silver/Gold alloy contacts, double contact design.
  • Stainless steel essentials.
  • Standard size & dimensions, ½" conduit entry
  • Temp. range +5° F to +175° F (-15° C to +80° C)
  • Hi-Pot Voltage -2200VA/minute
  • Insulation Resistance -100 MΩ on 500VDC.
  • Contact Arrangement -2 Circuits: 1 NO, 1 NC
  • Max. Operating Freq.120 mech. operations/minute. 30 elect. Operations/minute.
  • Life Test- Mech: Ten Million Operations. Elect: 750,000 Operations @10 Amp/240V AC


PRICE
$75.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.55 in
Width1.62 in
Depth1-5/8 in
Height2.87 in
Weight0.6
DT Max1.0mm-.040 in.
OT Min5.5mm-.200 in. Max.
RF Min900g-2 lbs. Max.
OF Max2800g-6 lbs.
PT Max2mm-.070 in.

Product Details

TypeTop Push Roller
ColorTan
Manufacturers Part NumberRCL-307
BrandRelay and Control