Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3180078

MPN #: RCSZH3311X3

Pyramex® RCSZH33 Canadian Premium Long Sleeve Zipper Sweatshirt, Class 1, 3XL, Black

Product Description
Features:
  • Weather resistant hi-vis polyester material - Teflon™ treated
  • Black background weatherproof hi-vis polyester hoodie
  • Silver reflective material with contrasting tape
  • Enhanced visibility
  • Elastic band at the waist and wrists
  • Drawstring hood
  • Zipper front closure
  • Chest pocket with clear panel and hook and loop closure
  • Two lower outside slash pockets
  • Upper left chest pocket with zipper closure
  • 2 mic tabs
  • Winter Outwear
Standards & Certifications:
  • ANSI/ISEA 107-2020 Type O Class 1
  • CAN/CSA Z96-15 (R20) Class 1 Level 2


PRICE
$79.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeHi-Visibility Sweatshirt
ClassANSI Class 1
ColorBlack
Number of Pockets4
StyleLong Sleeve
MaterialPolyester
DescriptionHigh Visibility Long Sleeve Zipper Sweatshirt
GenderUnisex
Package Quantity1
Manufacturers Part NumberRCSZH3311X3
Primary UseCold Weather Protection
BrandPyramex Safety

Compliance & Certifications

CertificationsANSI/ISEA 107-2020 & CAN/CSA Z96-2015