Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB283081

MPN #: R2CC-100-100-S

Re-Machinable Couplings R2CC-Series, ", Stainless Steel, R2CC-100-100-S

Product Description
Re-Machinable Couplings R2CC-Series, Climax Metal, " bore, 2" outside diameter.

Stainless Steel Re-Machinable Coupling. These unique two-piece rigid clamping couplings come with an undersized ID. Allows you room to re-bore the ID without damaging the clamp screws. Pilot bore can be opened to the nominal ID reflected in the part number.

PRICE
$289.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Diameter2 in

Product Details

Manufacturers Part NumberR2CC-100-100-S
MaterialStainless Steel
DescriptionRe-Machinable Coupling
BrandClimax Metal