This Assembled Locker includes one combination lock per door for maximum security; eliminates need for users to purchase their own locks. 3-number combination locks are master keyed for back-up emergency entry. Steel locker is made using 24 gauge steel body and 16 gauge steel locker doors with stainless steel recessed handles. Doors are louvered for ventilation and secured using continuous piano hinges. Sloped top provides a finished appearance that prevents clutter on top of lockers. Closed base encloses locker to prevent debris collection under locker. Locker includes a top shelf for added storage. Includes one double and two single prong coat hooks. Tan finish. 2 Year Limited Warranty.
Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability. Made In USA
Hallowell® Ready-Built II 1-Tier 3 Door Locker, 36"W x 18"D x 84"H, Tan, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$829.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 84 in |
| Compartment Width | 12 in |
| Compartment Depth | 18 in |
| Compartment Height | 78 in |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | Louvered Door Locker |
| Door Handle Type | Recessed Handle & Fingertip Lift |
| Color | Tan |
| Tier Type | Single Tier |
| Configuration | 3 Wide |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 3 |
| Manufacturers Part Number | URB3288-1ASB-PT |
| Brand | Hallowell |