Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252857

MPN #: URB3288-1A-ME

Hallowell® ReadyBuilt Locker, 1-Tier, 36"W x 18"D x 78"H, 708 Black, Assembled

Product Description
Fully-Assembled and ready to use right out of the box! Ready-Built lockers ship complete with a master-keyed controlled combination padlock for each locker door so lockers are ready to use the minute they arrive. Our multi-point gravity lift-type latching for wardrobe lockers assures a secure locker while box lockers offer a simple thru-the-door finger pull single-point latch. All doors are louvered for ventilation and include a continuous piano hinge to insure a worry-free door operation. Wardrobe doors include a stainless steel recessed handle allowing the included padlock to sit fully-recessed into the door for added safety while reducing vandalism and improving overall locker appearance. Wardrobe lockers allow for larger personal storage while box lockers are perfect for storing of smaller personal items. Order 3-wide units for best value and order 1-wide units where needed to complete your layout. Lockers ship fully-assembled. Choose from three great color choices: Parchment, Hallowell® Gray or Marine Blue

Features:
  • Hallowell® ReadyBuilt Locker
  • 36"W x 18"D x 78"H
  • 708 Black
  • Single Tier
  • 3-Wide
  • Assembled
  • 16 Gauge Louvered Doors, 24 Gauge Body
  • Stainless Steel Recessed Handle, 3-Point Gravity Lift-Type Latching
  • 16 Gauge Continuous Piano Hinge
  • Includes Combination Padlock, Lock Hole Cover Plate, Hat Shelf, 1-Double Hook and 2-Single Hooks
  • Includes 6" Legs
  • 2 Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$829.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 25 units
829.00
Buy 26 units - 50 units
739.00Save $90.00 (11%)
Buy 51+ units
715.00Save $114.00 (14%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height78 in
Weight169.6 lbs

Product Details

Lock TypeCombination Padlock
Door Handle TypeRecessed
ColorBlack
Tier TypeSingle Tier
Configuration3 Wide
MaterialSteel
Construction TypeAssembled
Number of Compartments3
Manufacturers Part NumberURB3288-1A-ME
BrandHallowell

Warranty

Warranty2 yr