Stationary Automotive Workbenches
Offered in a variety of sizes to suit a wide range of automotive tasks, Stationary Automotive Workbenches provide mechanics in automotive fleet maintenance and commercial auto repair garages with a durable worksurface to efficiently repair transmissions and other heavy-duty auto parts. Designed to store and organize maintenance technicians’ tools, stationary workbenches are crafted from durable steel to withstand heavy use.
Select
Homak Fixed Height Teardown Automotive Workbenches

Homak Fixed Height Teardown Automotive Workbenches are heavy-duty workbenches designed to withstand tear down of transmissions or auto parts. Industrial steel automotive workbenches are manufactured using high-grade steel to provide maximum durability. These fixed-height workbenches feature welded back & end stops to prevent small components from rolling off and a lower shelf for storage.
| Compare | Image | Width | Depth | Height | Top Material | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 59 in | 25-1/2 in | 34 in | Steel | Gray | WB249617 | $785.00 | ||
![]() | 59 in | 27-1/2 in | 34 in | Steel | Gray | WB249616 | $695.00 | ||
![]() | 78-3/4 in | 25-1/2 in | 34 in | Steel | Gray | WB249618 | $1,175.00 |

American Forge & Foundry Fixed Height Automotive Workbenches
Equipto Bay Automotive Workbench Systems

Equipto Bay Workbench Systems feature various pre-configured workstations or can be configured to allow you to build your own custom automotive work system. These workbench systems are constructed using stainless steel over a wood core with a powder coat finish to resist impacts and corrosion. Most models feature drawers to store tools and task lighting for technicians.