Lube-free, 0. 75 kW (1 hp) high performance motors run cooler and longer for less maintenance and faster material removal - Suited for heavier-duty grinding, cutting, cleaning, and polishing applications.
Ingersoll Rand Rear Exhaust Angle Air Die Grinder, 1/4" Collet, 12000 RPM, 1 HP
Write a Review
|
Questions & Answers (0)
Product Description
You can count on the M2 Series Die Grinders to meet all your industrial, heavy machinery, construction and metal fabrication needs. These die grinders contain an internal contamination-free air controller that maintains the tool's speed to maximize material removal - so you can trust it to work through your most important jobs.
Lube-free, 0. 75 kW (1 hp) high performance motors run cooler and longer for less maintenance and faster material removal - Suited for heavier-duty grinding, cutting, cleaning, and polishing applications.Speed-governed motors on this die grinder help maximize the life of abrasives, increasing grinder efficiency and improving productivity. Quick-change spindle-lock eliminates the need for additional tools. Ergonomic handle with low-profile throttle lever designed for enhanced operator comfort, to reduce fatigue, and to improve productivity while using this die grinder. Motor controller prevents over-speeding and manages airflow for efficient use. Steel housing for superior durability. Back cap and muffler with easy rear access for cleaning.
Lube-free, 0. 75 kW (1 hp) high performance motors run cooler and longer for less maintenance and faster material removal - Suited for heavier-duty grinding, cutting, cleaning, and polishing applications.
PRICE
$869.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 3/8 in |
| Air Inlet | 3/8 in |
| Collet Size | 1/4 & 6Mm |
Product Details
| RPM | 12000 rpm |
| CFM | 40 CFM |
| Variable Speed | No |
| Air Inlet Thread Size (NPT) | 3/8" in |
| Grinder Type | Right Angle |
| Description | Rear Exhaust Angle Air Die Grinder |
| Manufacturers Part Number | M2A120RG4 |
| PSI | 90 psi |
| Exhaust | Rear |
| Brand | Ingersoll Rand |
Warranty
| Warranty | 1 yr |