Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB2841442

MPN #: M2A120RP1045

Ingersoll Rand Rear Exhaust Angle Die Grinder, 4-1/2" Wheel, 9000 RPM, 1 HP

Product Description
You can count on the M2 Series Die Grinders to meet all your industrial, heavy machinery, construction and metal fabrication needs. These die grinders contain an internal contamination-free air controller that maintains the tool's speed to maximize material removal - so you can trust it to work through your most important jobs.

Lube-free, 0. 75 kW (1 hp) high performance motors run cooler and longer for less maintenance and faster material removal - Suited for heavier-duty grinding, cutting, cleaning, and polishing applications.
  • Speed-governed motors on this die grinder help maximize the life of abrasives, increasing grinder efficiency and improving productivity.
  • Quick-change spindle-lock eliminates the need for additional tools.
  • Ergonomic handle with low-profile throttle lever designed for enhanced operator comfort, to reduce fatigue, and to improve productivity while using this die grinder.
  • Motor controller prevents over-speeding and manages airflow for efficient use.
  • Steel housing for superior durability.
  • Back cap and muffler with easy rear access for cleaning.
  • PRICE
    $885.00

    This product will be restocked soon

    Notify mewhen this product is back in stock
    Free Shipping Out of stock, please check back soon.
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Hose Inside Diameter3/8 in
    Air Inlet3/8 in
    Wheel Size4-1/2 in
    Collet Size1/4 & 6Mm

    Product Details

    RPM9000 rpm
    CFM40 CFM
    Variable SpeedNo
    Air Inlet Thread Size (NPT)3/8" in
    Wheel Type27
    Grinder TypeRight Angle
    DescriptionRear Exhaust Angle Die Grinder
    Manufacturers Part NumberM2A120RP1045
    PSI90 psi
    Grade5/8-11
    ExhaustRear
    BrandIngersoll Rand

    Warranty

    Warranty1 yr