Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2400406

MPN #: 0558012704

Discounted

ESAB® Rebel™ EMP 235ic Multi-Process Welder, 120/230V, 250A, 15' Cbl, Single Phase w/ Cart

|
Questions & Answers (0)
See price in cart
Usually ships in 5 to 8 days
Introducing Rebel EMP 235ic - the next level Rebel welding machine that offers TRUE multi-process performance in a portable package. When it comes to getting around and getting work done, Rebel EMP 235ic is second to none. It is the most mobile welder in its class and has the power and performance to crush even the most demanding jobs.Features True Multi-Process – excellent performance on MIG, TIG and STICK. Unmatched Portability – weighing in at 53 lbs. (24 kg) with dual voltage capability and 4 handle roll cage. Detach the Rebel 235ic from its cart and tackle any job around the shop or out at the job site. Power to Perform – have the confidence with Rebel 235ic to run the full range of .035 in. (0.9 mm) wire – short arc and spray transfer. Also up to .045 in. (1.2 mm) solid wire and up to .052 in. (1.4 mm) cored wire. Plus, rods up to 5/32 in. (4.0 mm) and TIG rods up to 3/16 in. (5.0 mm). sMIG Technology - innovative "smart-MIG" feature that dynamically monitors the arc characteristics ultimately adapting to your technique resulting in a smooth, stable arc. Set wire diameter and plate thickness and you are ready to weld.



1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.