Petty Cash Slip has room for six entries. Two signature lines - Approval and Received - for extra control. White bond slips are printed in blue ink.
Tops® Received Petty Cash Slips, 5" x 3-1/2", White, 50 Sheets/Pad, 12 Pads/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 3-1/2 in |
Product Details
| Style | Accounting Form |
| Material | Paper |
| Package Quantity | 50 Sheets/Pad, 12 Pads/Pack |
| Description | Received Petty Cash Slip |
| Color | White |
| Manufacturers Part Number | 3008 |
| Paper Type | Forms |
| Brand | Tops |