HEAVY LOAD RECORD STORAGE CENTER
36"D Add-On Center
Heavy duty shelving with file boxes makes organized record storage affordable and convenient. High capacity steel racks, with up to 2150 lb. capacity per level, handle the biggest record storage needs. Made using boltless 12-gauge steel horizontal beams with 3-hook connector end plates that allow easy installation without tools. Beams adjust in seconds at 1-1/2" increments. Uprights are 14-gauge steel. Rack is finished in gray powder coating. Rugged 200 test corrugated transfer file boxes protect and organize records for storage with double-thick front and back walls, large label area and hand holes for easy lifting and portability of stored records. Boxes fit securely on rugged 5/8" thick particleboard decks. 36"D Unit stores 2 rows with access from both sides and include 5 additional supports per level to handle any record storage job. Easy assembly.
Global Industrial
Model # :WB613187
Global Industrial™ Record Storage Rack Add-On 96"W x 36"D x 96"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,209.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 36 in |
| Height | 96 in |
| Weight Capacity | 8600 |
| Mounting Hole Diameter | 5/16 in |
| Max Shelf Capacity | 2100 lbs. to 6590 lbs. |
Product Details
| Assembly Required | Yes |
| Shelf Capacity | 2150 lbs |
| Color | Gray |
| Number of Boxes | 120 |
| Number of Shelves | 4 |
| Manufacturers Part Number | 613187 |
| Brand | Global Industrial |