Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB607192GY

Global Industrial™ Record Storage Rack 48"W x 24"D x 60"H With Polyethylene File Boxes - Gray

Product Description
SECURE RECORD STORAGE
Tough translucent high density polyethylene hanging file boxes keep files organized. . . Metal rails organize letter hanging folders. Keep confidential documents secured with padlockable interlocking attached lid for stacking strength and eyelets molded-in the easy carry hand grips. Full length stainless steel hinge pins ensure security. File Boxes measure 21-1/2"L x 15"W x 12-1/2"H with a 65 lb. capacity and stack up to 4 high. Securely store boxes on rugged 5/8" particle board decks with deck supports. Each shelf has a 1200 lb capacity. Heavy duty steel rack uprights and double rivet beams for positive connection and assemble without tools.
PRICE
$829.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
829.00
Buy 3+ units
789.00Save $40.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height60 in
Weight Capacity3600
Max Shelf Capacity800 lbs. to 1400 lbs.

Product Details

Assembly RequiredYes
Shelf Capacity1200 lbs
ColorGray
Number of Boxes18
Number of Shelves3
MaterialSteel
Manufacturers Part Number607192GY
BrandGlobal Industrial