Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2260348

MPN #: RS691584-4AP

Rivetwell Record Storage Shelving 69"W x 15"D x 84"H 4 Levels Add-on W/O Decking Tan

Product Description
Rivetwell Boltless Shelving is designed to maximize storage space and minimize installation set-up time. All components are engineered to attach snugly to one another without the use of loose fasteners. This unique design has rivets which are factory attached to all left-to-right and front-to-back beams. The rivets align with keyhole slots in the vertical posts. Once tapped into place using a rubber mallet, the units are tightly assembled providing maximum strength. Available in single and double rivet models. Use Hallowell Particle Board or EZ-Deck decking (double rivet only) - sold separately.

PRICE
$259.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
259.95
Buy 51 units - 100 units
249.95Save $10.00 (4%)
Buy 101+ units
239.95Save $20.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width69 in
Depth15 in
Height84 in
Weight74 lbs

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeNo Deck
Shelf Capacity1150 lbs
ColorTan
Number of Shelves4
MaterialSteel
Manufacturers Part NumberRS691584-4AP
Unit TypeHigh Capacity
BrandHallowell

Warranty

Warranty1 yr