Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2260310

MPN #: RS693084-4SP

Rivetwell Record Storage Shelving 69"W x 30"D x 84"H 4 Levels Starter W/O Decking Tan

Product Description
Rivetwell Boltless Shelving is designed to maximize storage space and minimize installation set-up time. All components are engineered to attach snugly to one another without the use of loose fasteners. This unique design has rivets which are factory attached to all left-to-right and front-to-back beams. The rivets align with keyhole slots in the vertical posts. Once tapped into place using a rubber mallet, the units are tightly assembled providing maximum strength. Available in single and double rivet models. Use Hallowell Particle Board or EZ-Deck decking (double rivet only) - sold separately.

PRICE
$305.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
305.95
Buy 51 units - 100 units
289.95Save $16.00 (5%)
Buy 101+ units
285.95Save $20.00 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width69 in
Depth30 in
Height84 in
Weight88 lbs

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeNo Deck
Shelf Capacity670 lbs
ColorTan
Number of Shelves4
MaterialSteel
Manufacturers Part NumberRS693084-4SP
Unit TypeMedium Capacity
BrandHallowell

Warranty

Warranty1 yr