Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial Zone

Model # :WBB2383814

MPN #: 746304

PolyTec™ Recycling Can w/Square Open Top, 42 Gallon, Blue

Product Description
This heavy-duty recycling container is designed to withstand the harshest environments, in addition to being easy to maintain. The 42-gallon Square Mixed-Recycling container has a streamlined, contemporary style, offering a large capacity and convenient ease-of-use.

Features:
  • Product Dimensions: 18.5" x 18.5" x 34", 18 lbs
  • Ideal indoor or outdoor solution, perfect for any business
  • Durable and built to last in the harshest weather conditions
  • Environmentally- friendly containers, molded from long-lasting recycled polyethylene that won't rust, dent, chip and is graffiti-resistant
  • Material is easy to maintain and clean, saving you time and hassle
  • Mixed-recycling opening allows for convenient disposal to accommodate all types of mixed recycleables
  • The innovative snap lid closure and unique patented Grab Bag™ system secure the trash bag in place for a cleaner appearance with a decreased chance of the lid blowing off
  • Optional 42-gallon liner available to streamline maintenance needs - Item #734401
  • Optional base-to-lid cable attachment #795500 and bolt-down hardware #793100 available to protect your investment
  • 100% Recyclable after use


PRICE
$229.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth18-1/2 in
Height34-1/2 in
Weight18 lbs

Product Details

Assembly RequiredYes
TypeDecorative Recycling Can
Number of Openings1
ColorBlue
SeriesPolyTec
Lid Color FamilyBlue
Opening(1) 10.5" x 1.5" Slot with 5"D
LidYes
Capacity42 gal
Lid TypeFlat Open Lid
Made in the USAYes
MaterialPlastic
Manufacturers Part Number746304
Indoor/OutdoorIndoor/Outdoor
Accepted MaterialsMixed Recyclables
Percent Post Consumer Recycled Content100
Container MarkingsRecycle Logo
ShapeSquare
BrandCommercial Zone