x

Take 15% off your entire order!

Offer applied at checkout

Mead® Recycled Notebook 45186, 5" x 7", 80 Sheets/Pad, 1 Pad/Pack

Mead® Recycled Notebook 45186, 5" x 7", 80 Sheets/Pad, 1 Pad/Pack

Item #: WBB1598166

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.30

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $3.30 ea.
  • Buy 3-5 $3.17 ea.
  • Buy 6+ $3.04 ea.

Quantity

Customers Also Viewed

Mead® Recycled Notebook 45186, 5" x 7", 80 Sheets/Pad, 1 Pad/Pack

The world's leading brand of academic and professional notebooks now includes a line of products made from recycled materials. Features a durable paper cover and perforated pages for easy removal. Twin wire with clear nylon coating securely binds notebook.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • WIDTH INCHES 5
  • DEPTH INCHES 7/16
  • HEIGHT INCHES 7
  • COLOR FINISH Assorted
  • BINDING TYPE Wirebound
  • BRAND Mead
  • CARD SIZE 5" x 7"
  • DESCRIPTION Recycled Notebook
  • MANUFACTURERS PART NUMBER 45186
  • PACKAGE QUANTITY 80 Sheets/Pad, 1 Pad/Pack
  • PAPER COLOR White
  • PAPER TYPE Notebook
  • PUNCHED/UNPUNCHED Punched
  • RULING College
  • SHEET PERFORATION Perforated
  • SHEETS 80
  • TYPE Wirebound Notebook
  • SUPPLY TYPE Basic Supplies
  • PADS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mead® Recycled Notebook 45186, 5" x 7", 80 Sheets/Pad, 1 Pad/Pack

Mead® Recycled Notebook 45186, 5" x 7", 80 Sheets/Pad, 1 Pad/Pack

Item #: WBB1598166

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant