SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Ghent 3' x 4' Bulletin Board - Speckled Recycled Rubber Surface - Silver

Ghent 3' x 4' Bulletin Board - Speckled Recycled Rubber Surface - Silver

Item #: WBB1481077

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$193.00 up to 32% OFF

Price: $131.95

Save $6.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Recycled Rubber Bulletin Board, 36"W x 24"H, Black

Global Industrial™ Recycled Rubber Bulletin Board, 36"W x 24"H, Black

Ghent 4' x 6' Bulletin Board - Confetti Recycled Rubber Surface - Silver

Ghent 4' x 6' Bulletin Board - Confetti Recycled Rubber Surface - Silver

Balt® Rubber-Tak Tackboard with Aluminum Trim 72"W x 48"H Black

Balt® Rubber-Tak Tackboard with Aluminum Trim 72"W x 48"H Black

Global Industrial™ Recycled Rubber Bulletin Board, 48"W x 36"H, Black

Global Industrial™ Recycled Rubber Bulletin Board, 48"W x 36"H, Black

Ghent 3' x 4' Bulletin Board - Confetti Recycled Rubber Surface - Silver

Ghent 3' x 4' Bulletin Board - Confetti Recycled Rubber Surface - Silver

Global Industrial™ Cork Bulletin Board - 48 x 36 - Aluminum Frame

Global Industrial™ Cork Bulletin Board - 48 x 36 - Aluminum Frame

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Ghent Bulletin Board - Cork - Aluminum Frame - 18" x 24" - Natural

Ghent Bulletin Board - Cork - Aluminum Frame - 18" x 24" - Natural

Ghent Wrapped Edge Bulletin Board - Gray Fabric - 3' x 4'

Ghent Wrapped Edge Bulletin Board - Gray Fabric - 3' x 4'

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Magnetic Glass Whiteboard, 96" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 96" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 36" x 24"

Global Industrial™ Magnetic Glass Whiteboard, 36" x 24"

Ghent 3' x 4' Bulletin Board - Speckled Recycled Rubber Surface - Silver

Ghent's Recycled Rubber Bulletin Boards meet the measures to call them "GREEN" as they feature materials that are fully recyclable. The board tack surface is manufactured using 90% post-industrial recycled rubber. The frame is available in both a satin finish anodized aluminum which contains 75% post-industrial material or solid oak with a Natural Oak or Cherry Oak finish. The rubber tack surface is self-healing, will hold up under the most demanding conditions and is available in Confetti, Tan Speckled and Black. The surface is easy to maintain, colorfast and will resist stains and fading. The Rubber Tack Surface is backed by Ghent's 10-year guarantee. Made in the USA.

Features:
  • Go "green" - manufactured from post-industrial material: tack surface 90%, aluminum frame 75%.
  • Satin finish anodized aluminum frame.
  • Tack surface is self-healing and will stand up under the heaviest of use.
  • Surface is color-fast and resists staining and fading.
  • Rubber tack surface available in additional colors.
  • Made in USA, TAA compliant


Learn More About Ghent.

Weights & Dimensions

  • Depth 5/9 in
  • Width 46-1/2 in
  • Height 36 in

Product Details

  • Country of Origin Made in USA
  • Description Recycled Rubber Tackboard
  • Type Rubber Board
  • Surface Material Rubber
  • Frame Color Family Silver
  • Indoor/Outdoor Indoor
  • Brand Ghent
  • Package Quantity 1
  • Magnetic No
  • Manufacturers Part Number ATR34-TN
  • Color Family Black
  • Frame Material Aluminum

Warranty

  • Warranty 10 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ghent 3' x 4' Bulletin Board - Speckled Recycled Rubber Surface - Silver

Ghent 3' x 4' Bulletin Board - Speckled Recycled Rubber Surface - Silver

Item #: WBB1481077

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ghent 3' x 4' Bulletin Board - Speckled Recycled Rubber Surface - Silver
    Ghent 3' x 4' Bulletin Board - Speckled Recycled Rubber Surface - Silver
    Ghent 3' x 4' Bulletin Board - Speckled Recycled Rubber Surface - Silver
    Ghent 3' x 4' Bulletin Board - Speckled Recycled Rubber Surface - Silver
    Ghent 3' x 4' Bulletin Board - Speckled Recycled Rubber Surface - Silver
    Ghent 3' x 4' Bulletin Board - Speckled Recycled Rubber Surface - Silver
    Ghent 3' x 4' Bulletin Board - Speckled Recycled Rubber Surface - Silver
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant