en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1479798

MPN #: ATR46-TN

Ghent 4' x 6' Bulletin Board - Speckled Recycled Rubber Surface - Silver

|
Questions & Answers (0)
PRICE
$222.95
was $342.00
Save $119.05 (34.81%)
Usually ships in 30 to 33 days
Ghent 4' x 6' Bulletin Board - Speckled Recycled Rubber Surface - Silver

Ghent's Recycled Rubber Bulletin Boards meet the measures to call them "GREEN" as they feature materials that are fully recyclable. The board tack surface is manufactured using 90% post-industrial recycled rubber. The frame is available in both a satin finish anodized aluminum which contains 75% post-industrial material or solid oak with a Natural Oak or Cherry Oak finish. The rubber tack surface is self-healing, will hold up under the most demanding conditions and is available in Confetti, Tan Speckled and Black. The surface is easy to maintain, colorfast and will resist stains and fading. The Rubber Tack Surface is backed by Ghent's 10-year guarantee. Made in the USA.

Features:
  • Go "green" - manufactured from post-industrial material: tack surface 90%, aluminum frame 75%.
  • Satin finish anodized aluminum frame.
  • Tack surface is self-healing and will stand up under the heaviest of use.
  • Surface is color-fast and resists staining and fading.
  • Rubber tack surface available in additional colors.
  • Made in USA, TAA compliant


Learn More About Ghent.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.