Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :WBB3190237

MPN #: LUX-RYSWHZ-BY3X

OccuNomix Recycled X-Back Sweatshirt, Snap Hood with Full Zipper, 3XL, Yellow

Product Description
Features:
  • Sustainable Black Bottom Sweatshirt
  • 100% Post-Consumer Recycled Polyester Fleece 9 oz
  • Meets ANSI/ISEA 107-2020 Type R Class 3
  • Meets CSA Z96-22
  • 2" Reflective Tape
  • Recycled Polyester Thread
  • Recycled Rib knit Waistband & Cuffs
  • Full Zipper closure-Recycled Zipper Tape
  • Snap-off Removable hood with drawstring & adjustable stoppers
  • Pockets: 2 Lower Front, 1 Lower front internal pocket


PRICE
$54.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeLong Sleeve Sweatshirt
ClassANSI Class 3
ColorYellow
Number of Pockets3
StyleLong Sleeve
MaterialPolyester
Package Quantity1
GenderUnisex
DescriptionRecycled X-Back Sweatshirt
Manufacturers Part NumberLUX-RYSWHZ-BY3X
BrandOccuNomix

Compliance & Certifications

CertificationsANSI/ISEA 107-2020 Class 3 Type R, CSA Z96-22