x

Take 15% off your entire order!

Offer applied at checkout

+

ITW Red Head 50117 - 1/2" x 3" Hex Sleeve Anchor

ITW Red Head 50117 - 1/2" x 3" Hex Sleeve Anchor

Item #: WBB366076

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.31

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Red Head 1/2" x 3" Hex Sleeve

For fastening applications in concrete, block, and brick. Contractor grade anchors. Anchor diameter equals hole diameter.

  • BRAND ITW Red Head
  • SIZE 1/2"
  • LENGTH INCHES 3
  • MATERIAL Steel
  • FINISH Zinc
  • COUNTRY OF ORIGIN Import
  • MANUFACTURERS PART NUMBER 50117
  • HEAD Hex
  • ANCHOR TYPE Sleeve Anchor
  • PACKAGE QTY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ITW Red Head 50117 - 1/2" x 3" Hex Sleeve Anchor

ITW Red Head 50117 - 1/2" x 3" Hex Sleeve Anchor

Item #: WBB366076

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ITW Red Head 50117 - 1/2" x 3" Hex Sleeve Anchor
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant