x

Take 15% off your entire order!

Offer applied at checkout

+

ITW Red Head 50066 - 1/2" x 4-1/4" Wedge Anchor - Steel - Zinc - Made In USA

ITW Red Head 50066 - 1/2" x 4-1/4" Wedge Anchor - Steel - Zinc - Made In USA

Item #: WBB366064

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.76

Save $0.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ITW Red Head 50066 - 1/2" x 4-1/4" Wedge Anchor - Steel - Zinc - Made In USA

Used for fastening into solid concrete. Corrosion resistant, one piece stainless steel expander clip. Supplied complete with nut and washer.

  • BRAND ITW Red Head
  • SIZE 1/2-13
  • LENGTH INCHES 4-1/4
  • MATERIAL Steel
  • FINISH Zinc
  • COUNTRY OF ORIGIN Made in USA
  • MANUFACTURERS PART NUMBER 50066
  • UNIT OF MEASUREMENT Inch (Imperial)
  • ANCHOR TYPE Wedge Anchor
  • PACKAGE QTY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ITW Red Head 50066 - 1/2" x 4-1/4" Wedge Anchor - Steel - Zinc - Made In USA

ITW Red Head 50066 - 1/2" x 4-1/4" Wedge Anchor - Steel - Zinc - Made In USA

Item #: WBB366064

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ITW Red Head 50066 - 1/2" x 4-1/4" Wedge Anchor - Steel - Zinc - Made In USA
    ITW Red Head 50066 - 1/2" x 4-1/4" Wedge Anchor - Steel - Zinc - Made In USA
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant