x

Take 15% off your entire order!

Offer applied at checkout

+

ITW Red Head 35200 - 1/4" x 1" Hammer Set Anchor - Made In USA - Pkg of 25

ITW Red Head 35200 - 1/4" x 1" Hammer Set Anchor - Made In USA - Pkg of 25

Item #: WBB366048

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $10.75

Clearance Price: $6.10

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Red Head 1/4" x 1"Hammer Set, 25 ct

Used for fastening into solid concrete. Corrosion resistant, one piece stainless steel expander clip. Supplied complete with nut and washer.

  • BRAND ITW Red Head
  • SIZE 1/4"
  • LENGTH INCHES 1
  • MATERIAL Steel
  • FINISH Zinc
  • COUNTRY OF ORIGIN Made in USA
  • MANUFACTURERS PART NUMBER 35200
  • ANCHOR TYPE Hammer Set Anchor
  • PACKAGE QTY 25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ITW Red Head 35200 - 1/4" x 1" Hammer Set Anchor - Made In USA - Pkg of 25

ITW Red Head 35200 - 1/4" x 1" Hammer Set Anchor - Made In USA - Pkg of 25

Item #: WBB366048

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ITW Red Head 35200 - 1/4" x 1" Hammer Set Anchor - Made In USA - Pkg of 25
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant