x

Take 15% off your entire order!

Offer applied at checkout

+

ITW Red Head 50701 - 3/4" x 5-1/2" Wedge Anchor - Steel - Zinc - Made In USA

ITW Red Head 50701 - 3/4" x 5-1/2" Wedge Anchor - Steel - Zinc - Made In USA

Item #: WBB366069

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1/2-13
  • 3/4-10

3/4-10

Price: $3.43

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ITW Red Head 50701 - 3/4" x 5-1/2" Wedge Anchor - Steel - Zinc - Made In USA

Used for fastening into solid concrete. Corrosion resistant, one piece stainless steel expander clip. Supplied complete with nut and washer.

  • BRAND ITW Red Head
  • SIZE 3/4-10
  • LENGTH INCHES 5-1/2
  • MATERIAL Steel
  • FINISH Zinc
  • COUNTRY OF ORIGIN Made in USA
  • MANUFACTURERS PART NUMBER 50701
  • UNIT OF MEASUREMENT Inch (Imperial)
  • ANCHOR TYPE Wedge Anchor
  • PACKAGE QTY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ITW Red Head 50701 - 3/4" x 5-1/2" Wedge Anchor - Steel - Zinc - Made In USA

ITW Red Head 50701 - 3/4" x 5-1/2" Wedge Anchor - Steel - Zinc - Made In USA

Item #: WBB366069

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ITW Red Head 50701 - 3/4" x 5-1/2" Wedge Anchor - Steel - Zinc - Made In USA
    ITW Red Head 50701 - 3/4" x 5-1/2" Wedge Anchor - Steel - Zinc - Made In USA
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant