x

Take 15% off your entire order!

Offer applied at checkout

+

ITW Red Head 50125 - 3/8" Drop-In Anchor - Made In USA

ITW Red Head 50125 - 3/8" Drop-In Anchor - Made In USA

Item #: WBB366083

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $0.58

Save $0.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Red Head 3/8" Drop-In

Drop-In, shell type anchors feature an internally threaded, all-steel shell with expansion cone insert and flush embedment lip. Anchors are manufactured from zinc-plated carbon steel, 18-8 stainless steel and 316 stainless steel.

  • BRAND ITW Red Head
  • SIZE 3/8-16
  • LENGTH INCHES 1-5/8
  • MATERIAL Steel
  • FINISH Zinc
  • COUNTRY OF ORIGIN Made in USA
  • MANUFACTURERS PART NUMBER 50125
  • ANCHOR TYPE Drop In Anchor
  • PACKAGE QTY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ITW Red Head 50125 - 3/8" Drop-In Anchor - Made In USA

ITW Red Head 50125 - 3/8" Drop-In Anchor - Made In USA

Item #: WBB366083

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ITW Red Head 50125 - 3/8" Drop-In Anchor - Made In USA
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant