x

Take 15% off your entire order!

Offer applied at checkout

+

ITW Red Head 01891 - 3/8" Drop-In Anchor - Made In USA - Pkg of 50

ITW Red Head 01891 - 3/8" Drop-In Anchor - Made In USA - Pkg of 50

Item #: WBB366010

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $18.25 ea.
  • Buy 5-9 $16.75 ea.
  • Buy 10+ $15.25 ea.

Quantity

Customers Also Viewed

Red Head 3/8" Drop-In, 50 ct

Drop-In, shell type anchors feature an internally threaded, all-steel shell with expansion cone insert and flush embedment lip. Anchors are manufactured from zinc-plated carbon steel, 18-8 stainless steel and 316 stainless steel.

  • BRAND ITW Red Head
  • SIZE 3/8-16
  • LENGTH INCHES 1-5/8
  • MATERIAL Steel
  • FINISH Zinc
  • COUNTRY OF ORIGIN Made in USA
  • MANUFACTURERS PART NUMBER 01891
  • ANCHOR TYPE Drop In Anchor
  • PACKAGE QTY 50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ITW Red Head 01891 - 3/8" Drop-In Anchor - Made In USA - Pkg of 50

ITW Red Head 01891 - 3/8" Drop-In Anchor - Made In USA - Pkg of 50

Item #: WBB366010

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ITW Red Head 01891 - 3/8" Drop-In Anchor - Made In USA - Pkg of 50
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant