Red Kap® Men's Cotton Casual Plain Front Short Brown 34 X 10 - PT26
Write a Review
|
Questions & Answers (0)
Product Description
No frills, no extra pockets. Plaint front short offers an updated fit with 10" inseam and a poly/cotton blend. Heavy-duty brass ratcheting zipper, with button closures. Two slack-style front pockets, two set-in hip pockets. Left pocket has button closure. Darts over hip pockets for better fit.
PRICE
$23.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 34 X 10 |
Product Details
| Style | PT26 |
| Type | Shorts |
| Material | Cotton/Polyester |
| Gender | Men's |
| Package Quantity | 1 |
| Description | Plain Front Short |
| Color | Brown |
| Manufacturers Part Number | PT26BN3410 |
| Brand | Red Kap |