Red Kap® Men's Poplin Short Sleeve Dress Shirt Black SS3XL - SP80
Write a Review
|
Questions & Answers (0)
Product Description
Poplin design features wood-tone buttons and Touchtex technology for a winning combination of form and function. Longer length and box-pleated back. Pre-cure durable press with soil release and wickable finish. One hemmed, spade-style pocket with triangular stitched corners. Seven buttons including button at neck.
PRICE
$24.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Style | SP80 |
| Type | Short Sleeve Shirt |
| Material | Polyester/Cotton |
| Package Quantity | 1 |
| Gender | Men's |
| Description | Poplin Dress Shirt |
| Color | Black |
| Manufacturers Part Number | SP80BKSS3XL |
| Brand | Red Kap |