Red Kap® Women's Straight Fit Jean Prewashed Denim 12 X 34U - PD63
Write a Review
|
Questions & Answers (0)
Product Description
Straight Fit Jeans fit just below the natural waist and offer a slimmer, straight thigh and leg for a more flattering, feminine fit. Metal button with brass ratcheting zipper. Traditional five-pocket jean styling.
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 X 34U |
Product Details
| Style | PD63 |
| Type | Pants |
| Material | Cotton |
| Package Quantity | 1 |
| Gender | Women's |
| Description | Straight Fit Jean |
| Color | Prewashed Denim |
| Manufacturers Part Number | PD63PW1234U |
| Brand | Red Kap |