Red Lid For Cross Stack And Nest Tote TUB2516-8 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Easy 90° positive stacking allows access to contents when stacked and nests when empty. Perfect for assembly, production and order picking. rugged long-lasting one-piece tote won't crack or rust and cleans easily.
PRICE
$82.50 Sold in packages of 6 / $13.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-1/8 in |
| Width | 16 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Lid |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Red |
| Manufacturers Part Number | LID2516-8-RD |
| Accessory Type | Cover and Lid |
| Brand | Quantum Storage Systems |