Hurricone Red Octagon Sign - CWFS436
Write a Review
|
Questions & Answers (0)
Product Description
Hurricone Red Octagon Warning Sign adds 10-1/2" to the top of the safety cone. Custom graphics available.
PRICE
$19.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Depth | 10 in |
| Height | 12 in |
| Weight | 0.5 lbs |
Product Details
| Sign Legend | Watch Your Step |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Red Octagon Sign |
| Legend Heading | Caution |
| Color | Red |
| Manufacturers Part Number | CWFS436 |
| Brand | Hurricone |