Quantum Patient Drawer IDR203 - Red, 5-5/8"W x 11"L x 2-1/2"H - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Red Plastic Cabinet Drawer 5-5/8"W x 11"D x 2-1/2"H
Drawers have a recessed handle and have seven divider slots molded in so that it may be divided into multiple compartments. Clear window allows easy identification of parts. FDA Compliant Resin & Colorant.
Drawers have a recessed handle and have seven divider slots molded in so that it may be divided into multiple compartments. Clear window allows easy identification of parts. FDA Compliant Resin & Colorant.
PRICE
$134.40 Sold in packages of 24 / $5.60 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 5-5/8 in |
| Height | 2-1/2 in |
| Size (L x W x H) | 11 x 5-5/8 x 2-1/2 in |
| Weight Capacity | 10 lbs |
| Weight | 0.6 lbs |
Product Details
| Assembly Required | No |
| Color | Red |
| Material | Polystyrene |
| Package Quantity | 24 |
| Manufacturers Part Number | IDR203RD |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | FDA Compliant |