Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225834

MPN #: 700-1

Vollrath® Redco Wedgemaster Ii, 700-1, 6 Section Cut

Product Description
Vollrath, Redco Wedgemaster Ii, 700-1, 6 Section Cut

Features:
  • Constructed of durable, dishwasher-safe polycarbonate material
  • Well-balanced, stable footprint
  • Cuts lemons, limes, oranges, tomatoes, and more into six- or eight-section wedges
  • Six or eight section blades standard, four- and twelve-section blades sold separately
  • 2 year warranty
PRICE
$279.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/4 in
Width9-3/4 in
Height15-1/4 in
Cut Size8 Section Cut

Product Details

TypeWedger
Package Quantity1
DescriptionRedco Wedgemaster Ii
Manufacturers Part Number700-1
BrandVollrath

Compliance & Certifications

CertificationsNSF