Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Beech® LoadRedi™ Heavy-Duty Scissor Lift Table RM24-60-2W 36-5/8 x 24 6000 Lb. Cap.

Beech® LoadRedi™ Heavy-Duty Scissor Lift Table RM24-60-2W 36-5/8 x 24 6000 Lb. Cap.

Item #: WB985337

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5,017.00

$836.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Beech® LoadRedi™ POWERED SCISSOR LIFT TABLE

Maximize Worker Productivity while Providing an Ergonomically Friendly Workplace.

This lift table helps eliminate bending, lifting, excess fatigue and the danger of back injuries. Power lift table is equipped with a patent-pending "soft edge" PVC vinyl guard around the platform edge. This cushioned and flexible surface provides an early alert to operators, protecting machinery, products and personnel from the sharp steel edges associated with typical lift tables. Internally mounted bi-directional motor, hydraulic pump and oil reservoir are easily accessible for maintenance. Standard features include a hand-operated control with a 10 foot cord and velocity fuse equipped cylinders. Rugged steel construction provides rigidity and stability for years of reliable service. Meets ANSI MH29.1 specifications and equipped with NEMA/IEC rated electrical components.

Weights & Dimensions

  • Raised Height Range 29-1/8 to 34 in
  • Platform Length 36-5/8 in
  • Platform Width 24 in
  • Weight Capacity Range 5001 to 7000 lbs
  • Lowered Height Range 4-1/8 to 8 in
  • Raised Height 31-1/4 in
  • Weight Capacity 6000 lbs
  • Weight 400 lbs
  • Lowered Height 7-1/4 in

Product Details

  • Lift Time Range 31 to 40 Seconds
  • Voltage 115, 1 Phase, 60 Cycle v
  • Assembly Required Assembled
  • Lift Time 33 Seconds
  • Brand Beech Engineering
  • Motor Horsepower 1 HP
  • Series LoadRedi
  • Material Steel
  • Control Hand Operated
  • Manufacturers Part Number RM24-60-2W
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Beech® LoadRedi™ Heavy-Duty Scissor Lift Table RM24-60-2W 36-5/8 x 24 6000 Lb. Cap.

Beech® LoadRedi™ Heavy-Duty Scissor Lift Table RM24-60-2W 36-5/8 x 24 6000 Lb. Cap.

Item #: WB985337

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant