Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB2375669

MPN #: 85700-08-06

Aignep USA Reducer 1/2" Male Stud x 3/8" Tube - Pkg Qty 10

Product Description
Aignep USA Reducer 1/2" Male Stud x 3/8" Tube

Aignep USA's line of push-connect fittings are versatile, high quality and backed up by dedicated customer service. The 303 Stainless Steel gripper ensures a tight clamp for tubes of any material without damaging the tube's surface. The secure connection between the tube and the fitting will hold up to severe conditions such as impact and vibrations. The shape of the safety ring and the molded seal perfectly seal off the tube, creating a vacuum. Available with several types of threads: SWIFTFIT, UNF, PTF, NPTF, BSPT, BSPP. All straight fittings can be tightened with an Allen wrench because of our internal hex design. This enables the end user to tighten the fitting in spaces too small for an open-end wrench. Our rotating Swivel Elbow fittings are equipped with a safety ring that enables the fitting to rotate without losing a tight seal.

PRICE
$20.60  Sold in packages of 10 / $2.06 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0 lbs
Thread Size3/8 Tube in
Nominal Flow Diameter1/2 in
ThreadInch
Applicable Tubing OD1/2" Tube Plug-in
Tube Size1/2" Tube Plug- in

Product Details

TypePush Connect Tube Reducer Fitting
Connector Type A x B1/2" Tube Plug-in x 3/8" Tube
For Use WithCompressed Air, Vacuum, Water
MaterialComposite Body
Min Burst Pressure870 PSI psi
Temperature Rating-4 F to 176 F
Package Quantity10
Manufacturers Part Number85700-08-06
PSIVacuum to 290 PSI psi
Respirator Connection TypePush-Connect/Threaded
Connection Thread3/8" Tube
BrandAignep USA