L.H.Dottie® Reducing Bushing, Zinc Alloy, 1-1/4" x 1", 25 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Reducing Bushings are used with Rigid/IMC conduit to reduce the size of a threaded opening to accept a smaller conduit size. This Product is Made up of Zinc Alloy.
PRICE
$141.53
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
Product Details
| Type | Reducing Bushing |
| Material | Zinc Alloy |
| Package Quantity | 25 |
| Description | Reducing Bushing |
| Color | Silver |
| Manufacturers Part Number | R357 |
| Fits | Rigid, IMC Conduit |
| Brand | L.H.Dottie |