L.H.Dottie® Reducing Washer, Carbon Steel, 2" x 1/2", 25 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes. This Product is Made up of Carbon Steel.
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
Product Details
| Type | Reducing Washer |
| Material | Steel |
| Package Quantity | 25 |
| Description | Reducing Washer |
| Color | Silver |
| Manufacturers Part Number | RW61 |
| Fits | Sheet Metal Box, Enclosures & Cabinets |
| Brand | L.H.Dottie |