Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reebok

Model # :WBB3189241

MPN #: RB3030-W-11.0

Reebok RB3030 FloatZig Work Men's Athletic Shoes, Composite Toe, Size 11W, Black

Product Description
Meet the new shape of work with the high energy return of Reebok's FloatZig Work Men's Black Athletic Work Shoe. Why choose between soft and springy? Fast and smooth? Designed to inspire everyone to lace up and get to work, these shoes are built with premium lightweight foam technology in a geometry that enhances cushioning, energy return and a smooth transition to give a unique underfoot experience while on the job.

Features:
  • ASTM F2413
  • XTR® Composite Toe
  • Electrical Hazard Protection
  • Slip Resistant
  • 100% Metal Free
  • Floatride Energy Foam
  • Iconic Zig Outsole
  • Extra Wide Toes


PRICE
$134.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Size11

Product Details

Upper MaterialMesh/TPU
ColorBlack
Toe TypeComposite Toe
StyleAthletic Work Shoe
InsulatedNo
Closure TypeLace-Up
MaterialFabric / Thermoplastic Elastomer
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberRB3030-W-11.0
Slip ResistantYes
InsoleOrtholite Memory Foam Removable Footbed
Lining MaterialMoisture Wicking Nylon Mesh
Electrical Hazard ProtectionYes
WaterproofNo
BrandReebok