Features:
- ASTM F2413
- XTR® Composite Toe
- Static Dissipative (SD10)
- 100% Metal Free
- Exofuse Water Resistant Microfiber Upper
- Extra Wide Toes
Weights & Dimensions
| Width | Standard (D) |
| Size | 10 |
Product Details
| Upper Material | Exofuse |
| Color | Black |
| Toe Type | Composite Toe |
| Style | Athletic Work Shoe |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Fabric |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | RB5100-M-10.0 |
| Slip Resistant | Yes |
| Insole | MemoryTech Removable Cushion Footbed |
| Lining Material | Moisture Wicking Nylon Mesh |
| Electrical Hazard Protection | No |
| Waterproof | No |
| Brand | Reebok |